Motion
RC-031-A
Set Screw Coupling - 0.3125 in Bore, 0.6250 in OD, 1.0000 in Overall Length, Aluminum - ASTM B211 Material, Plain
MI ITEM #02758654
MFR #RC-031-A
List Price$20.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Set Screw Coupling - 0.3125 in Bore, 0.6250 in OD, 1.0000 in Overall Length, Aluminum - ASTM B211 Material, Plain
MI ITEM #02758654
MFR #RC-031-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$20.35/each for your price

Overview

Mfr description
RC-031-A SHAFT COUPLING
  • Provides torque transmission and alignment
  • Cost effective coupling design
  • Easily installed where major disassembly would otherwise be required
  • Aluminum is lightweight and corrosion resistant

Specifications

  • Coupling Type
    Set Screw without Keyway
  • Bore Size
    0.3125 in
  • Coupling Material
    Aluminum - ASTM B211
  • Outside Diameter
    0.6250 in
  • Bore - Side 1
    0.3125 in
  • Bore - Side 2
    0.3125 in
  • Bore Diameter
    0.3125 in
  • Overall Length
    1.0000 in
  • Coupling Finish Coating
    Plain
  • Set Screw Thread Size
    10-32 x 1/8
  • Set Screw Material
    Steel - ASTM F912
  • Series
    RC
  • Coupling Length
    1.0000 in
  • Harmonization Code
    8483.60.8000
  • Manufacturer Upc Number
    044861358733
  • UPC_NO
    044861358733
  • Weight
    0.021512 lbs
  • Screw Type / Material
    Hex Socket Cap Screw
  • Product Type
    Set Screw Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought