Motion
RC-062-A
Set Screw Coupling - 0.6250 in Bore, 1.2500 in OD, 2.0000 in Overall Length, Aluminum - ASTM B211 Material, Plain
MI ITEM #02758659
MFR #RC-062-A
List Price$32.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Set Screw Coupling - 0.6250 in Bore, 1.2500 in OD, 2.0000 in Overall Length, Aluminum - ASTM B211 Material, Plain
MI ITEM #02758659
MFR #RC-062-A

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$32.67/each for your price

Overview

Mfr description
RC-062-A SHAFT COUPLING
  • Provides torque transmission and alignment
  • Cost effective coupling design
  • Easily installed where major disassembly would otherwise be required
  • Aluminum is lightweight and corrosion resistant

Specifications

  • Coupling Type
    Set Screw without Keyway
  • Bore Size
    0.6250 in
  • Coupling Material
    Aluminum - ASTM B211
  • Outside Diameter
    1.2500 in
  • Bore - Side 1
    0.6250 in
  • Bore - Side 2
    0.6250 in
  • Bore Diameter
    0.6250 in
  • Overall Length
    2.0000 in
  • Coupling Finish Coating
    Plain
  • Set Screw Thread Size
    5/16-18 x 5/16
  • Set Screw Material
    Steel - ASTM F912
  • Series
    RC
  • Coupling Length
    2.0000 in
  • Harmonization Code
    8483.60.8000
  • Manufacturer Upc Number
    044861358740
  • UPC_NO
    044861358740
  • Weight
    0.170729 lbs
  • Screw Material
    Steel
  • Product Type
    Set Screw Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought