Motion
RC-087-A
Set Screw Coupling - 0.8750 in Bore, 1.7500 in OD, 2.0000 in Overall Length, Aluminum - ASTM B211 Material, Plain
Mi Item #02758661
MFR #RC-087-A
Price$49.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Set Screw Coupling - 0.8750 in Bore, 1.7500 in OD, 2.0000 in Overall Length, Aluminum - ASTM B211 Material, Plain
Mi Item #02758661
MFR #RC-087-A

Mfr description
RC-087-A SHAFT COUPLING
  • Provides torque transmission and alignment
  • Cost effective coupling design
  • Easily installed where major disassembly would otherwise be required
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$49.44/each

Specifications

Dimensions

  • Bore - Side 1
    0.8750 in
  • Bore - Side 2
    0.8750 in
  • Bore Diameter
    0.8750 in
  • Bore Size
    0.8750 in
  • Coupling Length
    2.0000 in
  • Outside Diameter
    1.7500 in
  • Overall Length
    2.0000 in
  • Set Screw Thread Size
    5/16-18 x 5/16
  • Weight
    0.3442 lbs

Details

  • Coupling Finish Coating
    Plain
  • Coupling Material
    Aluminum - ASTM B211
  • Coupling Type
    Set Screw without Keyway
  • Harmonization Code
    8483.60.8000
  • Manufacturer Upc Number
    044861358832
  • Product Type
    Set Screw Rigid Couplings
  • Screw Material
    Steel
  • Screw Type / Material
    Hex Socket Cap Screw
  • Series
    RC
  • Set Screw Material
    Steel - ASTM F912
  • UPC_NO
    044861358832
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)