Motion
SIQG 20 ES

SKF
SIQG 20 ES

Female Threaded Right Hand Rod End - Bore Diameter: 20 mm, Shank Thread Size: M16x1.5, With Lubrication Fitting
MI ITEM #02758860
MFR #SIQG 20 ES
Price$277.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SIQG 20 ES

Female Threaded Right Hand Rod End - Bore Diameter: 20 mm, Shank Thread Size: M16x1.5, With Lubrication Fitting
MI ITEM #02758860
MFR #SIQG 20 ES

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$277.84/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Head Diameter
    48 mm
  • Thread Size
    M16 x 1.5
  • Weight
    0.80 lbs

Details

  • Ball Material
    Steel
  • Housing Material
    Steel
  • Lubrication Type
    Lubrication Fitting
  • Operating Temperature Range
    -50 to 300 °F
  • Product Type
    Spherical Rod Ends
  • Race Material
    Steel
  • Radial Static Load Capacity
    43.0 kN
  • Rod End Type
    Female
  • Series
    SIQG
  • Standards Met
    DIN 71412:1987, ISO 8133:2006
  • Thread Direction
    Right Hand
  • Thread Type
    M
  • UPC_NO
    7316577042804

Overview

Mfr description
SIQG20ES ROD END

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought