Motion
LRT708030
Inner Ring - 70 mm Bore, 68 mm OD
Mi Item #02758899
MFR #LRT708030
Price$65.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 70 mm Bore, 68 mm OD
Mi Item #02758899
MFR #LRT708030

Mfr description
LRT708030
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$65.93/each

Specifications

Dimensions

  • Bore Diameter
    70 mm
  • Outside Diameter
    68 mm
  • Overall Width
    30 mm
  • Weight
    0.61 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    83200 N
  • Long Description
    The LRT708030 is a needle roller bearing inner ring with a 70 mm bore diameter, 68 mm outside diameter, 30 mm overall width, and 0.61 lb weight, suitable for demanding needle roller bearing applications.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT708030
  • Max Rpm
    5000 rpm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    LRT
  • Static Load Capacity
    158000 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)