Motion
RHCB40-800
RHCB40-800
MI ITEM #02759028
MFR #RHCB40-800
List Price$561.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RHCB40-800
MI ITEM #02759028
MFR #RHCB40-800

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$561.28/each for your price

Overview

Mfr description
RHCB40-800 CYLINDER

Specifications

  • Bore Diameter
  • Country of Origin
    JP
  • Stroke
  • Rod Type
    Single Rod
  • Cushion Type
    Air Cushion
  • Port Size
    3/8 BSPT
  • Rod Size / Thread
    M14x1.5 Male ISO
  • Operating Pressure Range
    +0.05 to +1 Mpa
  • Push Force At 100 Psi
    882 N
  • Pull Force At 100 Psi
    742 N
  • Body Material
    Aluminum Alloy
  • Operating Temperature Range
    -10 to +60 °C
  • Overall Length
    1077 mm
  • Overall Width
    53 mm
  • Overall Height
    61.5 mm
  • Port Thread Standard
    BSPT
  • Mounting Type
    Basic Mount
  • Cylinder Size
    Standard
  • Minimum Operating Pressure
    0.05 MPa
  • Port Gender
    Female
  • Rod Gender
    Male
  • Rod Size
    M14x1.5
  • Rod Thread Standard
    ISO
  • Series
    RHC
  • Product Type
    Locking Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought