Motion
G300-E-AL
Cam & Groove Coupler - 3 in Male Adapter x 3 in Hose Shank, Straight
MI ITEM #02759179
MFR #G300-E-AL
Price$26.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Coupler - 3 in Male Adapter x 3 in Hose Shank, Straight
MI ITEM #02759179
MFR #G300-E-AL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$26.27/each

Specifications

Dimensions

  • End 1 Size
    3 in
  • End 2 Size
    3 in

Details

  • Body Material
    Aluminum
  • Coupler Type
    Type E Male Adapter x Hose Shank
  • End 1 Type
    Male Adapter
  • End 2 Type
    Hose Shank
  • Fitting Shape
    Straight
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.
  • Seal Material
    No Seal

Overview

Mfr description
G300-E-AL IMPCAM CPLG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text