Motion
G400-C-AL
Cam & Groove Coupler - 4 in Female Coupler x 4 in Hose Shank, Straight, Brass Handles
MI ITEM #02759183
MFR #G400-C-AL
Price$64.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Coupler - 4 in Female Coupler x 4 in Hose Shank, Straight, Brass Handles
MI ITEM #02759183
MFR #G400-C-AL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$64.12/each

Specifications

Dimensions

  • Coupling Size
    4 in
  • End 1 Size
    4 in
  • End 2 Size
    4 in
  • Overall Length
    6-9/16 in

Details

  • Body Material
    Aluminum
  • Compatible Banding Types
    None
  • Coupler Type
    Type C Female Coupler x Hose Shank
  • End 1 Type
    Female Coupler
  • End 2 Type
    Hose Shank
  • Fitting Shape
    Straight
  • Flow Control Type
    None
  • Handle Material
    Brass
  • ManufacturerName (description attribute)
    Dixon Valve & Coupling Company, LLC
  • Material
    Aluminum
  • Maximum Operating Pressure
    +100 psi
  • Number Of Ports
    2
  • Operating Pressure Range
    Maximum of 100 psi
  • Operating Temperature Range
    Maximum of +70 °F
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.
  • Seal Material
    Nitrile Rubber

Overview

Mfr description
G400-C-AL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text