Motion
G400-F-AL
Needle Valve - 4 in, Male Adapter, x 4 in, Male NPT, Straight
Mi Item #02759189
MFR #G400-F-AL
Price$43.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Valve - 4 in, Male Adapter, x 4 in, Male NPT, Straight
Mi Item #02759189
MFR #G400-F-AL

Mfr description
G400-F-AL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$43.59/each

Specifications

Dimensions

  • End 1 Size
    4 in
  • End 2 Size
    4 in

Details

  • Application
    Designed for use with liquids.
  • Body Material
    Aluminum
  • Coupler Type
    Type F Male Adapter x Male Thread
  • End 1 Type
    Male Adapter
  • End 2 Type
    Male NPT
  • Fitting Shape
    Straight
  • Material
    A383 Cast Aluminum
  • Maximum Operating Pressure
    100 psi
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.
  • Seal Material
    No Seal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)