Motion
LP-600-4-S
Air Cooled Heat Exchanger - Series LP, Size 600, SAE 24 (1-7/8–12 UN) Port Size, 2 Passes
MI ITEM #02759236
MFR #LP-600-4-S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Cooled Heat Exchanger - Series LP, Size 600, SAE 24 (1-7/8–12 UN) Port Size, 2 Passes
MI ITEM #02759236
MFR #LP-600-4-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
LP600-4-S

Specifications

  • Series
    LP
  • Unit Size
    600
  • Number Of Passes
    2
  • Port Size
    SAE 24 (1-7/8–12 UN)
  • Body Material
    Steel
  • Tubing Material
    Copper
  • Cabinet Material
    Steel
  • Maximum Operating Pressure
    300 psi
  • Overall Length
    32.00 in
  • Mounting Hole Spacing
    21.25 in
  • Manufacturer Catalog
  • Connection Type
    SAE
  • Max Operating Temperature
    400 °F
  • Fan Blade Material
    Aluminum
  • Tube Material
    Copper
  • Turbulator Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text