Motion
MUCPPL204-12B

AMI BEARINGS INC
MUCPPL204-12B

Pillow Block Ball Bearing Unit - 2-Bolt Base, 3/4 in Bore, PBT Thermoplastic Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #02759245
MFR #MUCPPL204-12B
Price$216.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
MUCPPL204-12B

Pillow Block Ball Bearing Unit - 2-Bolt Base, 3/4 in Bore, PBT Thermoplastic Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #02759245
MFR #MUCPPL204-12B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$216.86/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.3125 in
  • Base Width
    1-1/2 in
  • Bolt Center Diameter
    3-37/64 to 3-59/64 in
  • Bolt Center To Center Length
    3.5781 to 3.9219 in
  • Bolt Hole Diameter
    0.5469 in
  • Bolt Size
    3/8
  • Bore Diameter
    0.7500 in
  • Bore Inside Diameter
    0.7500 in
  • Bore Length
    1.2200 in
  • Housing Width
    2.5781 in
  • Inside Diameter
    0.7500 in
  • Length
    5.0000 in
  • Length Through Bore
    1.2200 in
  • Overall Height
    2.5781 in
  • Overall Length
    5.0000 in
  • Overall Width
    1.5000 in
  • Shaft Diameter
    0.7500 in
  • Weight
    0.64 lbs
  • Width
    2.5781 in, 65.48 mm

Details

  • Additional Details
    Lubrication Fitting Tap: 1/4-28 UNF | Wide Inner Ring
  • Bearing Insert Material
    440C Stainless Steel
  • Bore Type
    Round
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing ID
    PPL204
  • Housing Material
    PBT Thermoplastic
  • Housing Type
    Pillow Block
  • Insert Bearing Material
    440C Stainless Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    2450 lbf
  • Radial Static Load Capacity
    1190 lbf
  • Relubricatable
    Yes
  • Replacement Bearing
    MUC204-12
  • Rolling Element
    Ball
  • Seal Type
    Contact with Slinger
  • Series
    MUCPPL200B
  • Shaft Attachment
    Set Screw
  • UPC_NO
    0808250195053

Overview

Mfr description
MUCPPL204-12B 3/4 PILLOW BLOCK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought