Motion
RH605
Center Hole Cylinder Ram - Double-Acting, 60 ton Capacity, 5.0000 in Stroke, 9.500 in Retracted, 14.500 in Extended
MI ITEM #02759251
MFR #RH605
Price$4,934.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Center Hole Cylinder Ram - Double-Acting, 60 ton Capacity, 5.0000 in Stroke, 9.500 in Retracted, 14.500 in Extended
MI ITEM #02759251
MFR #RH605

Mfr description
RH605 CYL, 60 TON 5" STROKE
  • Center hole cylinder ideal for pulling and tensioning cables, anchor bolts with interchangeable piston head inserts
  • Interchangeable piston head inserts provide versatility of application
  • Built-in safety feature prevents overpressurization of the retract circuit
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,934.47/each

Specifications

Dimensions

  • Base to Port
    1.000 in
  • Bore Size
    3.960 in
  • Center Hole Diameter
    2.125 in
  • Cylinder Top To Diameter
    1.750 in
  • Extended Height
    14.500 in
  • Insert Thread Size
    3 – 12
  • Lowered Height
    9.5000 in
  • Maximum Height
    14.5000 in
  • Outside Diameter
    6.531 in
  • Piston Rod Diameter  
    4.000 in
  • Plunger Diameter
    4.0000 in
  • Retracted Height
    9.500 in
  • Stroke  
    5.0000 in
  • Weight
    73.00 lbs

Details

  • Actuation
    Double-Acting
  • Cylinder Capacity
    60 ton
  • Cylinder Material
    Steel
  • Effective Area
    12.310 in²
  • Load Capacity
    60 ton
  • Manufacturer Product Page
  • Max Pressure
    10000 psi
  • Mounting Holes And Bolt Circle
    1/2 – 13 x 5-1/8
  • Oil Capacity
    61.550 in³
  • Piston Stroke
    5.0000 in
  • Pull Internal Pressure At Capacity
    9709 psi
  • Pull Retract Cylinder Capacity
    25 ton
  • Pull Retract Cylindrical Eff Area
    5.150 in²
  • Pull Retract Oil Capacity
    25.770 in³
  • Pull Tons At 10000 Psi
    27.70 ton
  • Series / Type
    RH
  • Tons at 10000 psi
    61.50 ton
  • Type
    Double-Acting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)