Motion
SC0929

NTN
SC0929

Radial/Deep Groove Ball Bearing - Straight Bore, 43 mm ID, 68 mm OD, 13 mm Width, Open, Without Snap Ring, C0 Internal Clearance
Mi Item #02759257
MFR #SC0929
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SC0929

Radial/Deep Groove Ball Bearing - Straight Bore, 43 mm ID, 68 mm OD, 13 mm Width, Open, Without Snap Ring, C0 Internal Clearance
Mi Item #02759257
MFR #SC0929

Mfr description
SC0929 BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    43 mm
  • Inner Ring Width
    0.5120 in, 13.000 mm
  • Outside Diameter  
    68 mm
  • Overall Width  
    13 mm
  • Precision Rating
    Not Rated
  • Weight
    0.32 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    SC0929 BALL BRG
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    The SC0929 Radial/Deep Groove Ball Bearing features 43 mm bore diameter, straight bore, open closure, 68 mm outside diameter, and 13 mm width.
  • Manufacturer Catalog Number
    SC0929
  • Manufacturer Upc Number
    4547359181913
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    3957 lbf
  • Radial Static Load Capacity
    2833 lbf
  • Seal Type
    Open
  • Series
    SC
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359181913
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)