Motion
TMFN40-52

SKF
TMFN40-52

Impact Spanner Wrench - Hook Style, 248 mm Capacity, 470 mm OAL
Mi Item #02759270
MFR #TMFN40-52
Price$603.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TMFN40-52

Impact Spanner Wrench - Hook Style, 248 mm Capacity, 470 mm OAL
Mi Item #02759270
MFR #TMFN40-52

Mfr description
TMFN40-52 SPANNER WRENCH
  • Designed for safely tightening and loosening a wide selection of larger lock nuts
  • Not intended to be used to drive bearings up a tapered seating
  • Helps avoid shaft and nut damage
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$603.05/each

Specifications

Dimensions

  • Hook Width
    17 mm
  • Overall Length
    470 mm
  • Weight
    7.11 lbs

Details

  • Diameter Capacity
    248 mm
  • Handle Style
    Plain
  • Manufacturer Catalog
  • Manufacturer Upc Number
    7316571765006
  • Spanner Style
    Hook
  • UPC_NO
    7316571765006
  • Versatility
    Fixed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)