Motion
TIGEAR-2 E-Z KLEEN REDUCER

DODGE
TIGEAR-2 E-Z KLEEN REDUCER

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 2.6300 in Center Distance, 3-Piece Coupled Input, Hollow Output
MI ITEM #02759315
MFR #TIGEAR-2 E-Z KLEEN REDUCER
List Price$5,535.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TIGEAR-2 E-Z KLEEN REDUCER

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 2.6300 in Center Distance, 3-Piece Coupled Input, Hollow Output
MI ITEM #02759315
MFR #TIGEAR-2 E-Z KLEEN REDUCER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,535.25/each for your price

Overview

Mfr description
26AZ40HA56 TIGEAR-2 E-Z KLEEN REDUCER

Specifications

  • Additional Details
    TIGEAR-2 E-Z KLEEN REDUCER
  • Center Distance
    2.6300 in
  • Ratio
    40:1
  • Case Included
    Yes
  • Max Input Horsepower
    2.120 hp
  • Input Type
    3-Piece Coupled
  • Output Bore Type
    Hollow Alternate
  • Output Type
    Hollow
  • Style
    3-Piece Coupled
  • Housing Material
    Cast Iron
  • Manufacturer Upc Number
    782476063566
  • UPC_NO
    782476063566
  • Input Style
    3-Piece Coupled
  • Lubrication
    PAG, Standard Temperature
  • Nominal Ratio
    40 : 1
  • Output
    Hollow
  • Paint Type
    Stainless Epoxy
  • Sealing Type
    Two-Piece Harsh Duty
  • Torque Rating (in-lb)
    1685 in-lb
  • Bore Diameter
    1.6880 in
  • Bore Length
    6.6200 in
  • Thermal Horsepower Rating
    3 hp
  • Suitable For Washdown Environment
    Yes
  • Overhung Load
    1610 lbf
  • Gearbox Component Type
    Gearbox
  • Case Size
    26
  • Product Compatibility
    NEMA Motor, 56C Frame

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text