Motion
3555M
Leather Driver Glove with Keystone Thumb - M or Size 8, Deerskin Grain Leather, Select B Grade, Fleece, Color Beige
Mi Item #02759332
MFR #3555M
Price$20.59/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Driver Glove with Keystone Thumb - M or Size 8, Deerskin Grain Leather, Select B Grade, Fleece, Color Beige
Mi Item #02759332
MFR #3555M

Mfr description
3555M DEER GRAIN DRVR/SPLIT BACK RD
  • Red fleece lined with keystone thumb
  • Applications: Operators of construction equipment, farm equipment and forklifts, ranching, tank truck and tractor trailer operators, utility workers, plus all general-purpose applications requiring greater dexterity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.59/pr

Specifications

Dimensions

  • Glove Size
    M or Size 8

Details

  • Additional Details
    Keystone Thumb, Fleece Lined, Shirred Elastic Back
  • Applications
    Driving
  • Back Material
    Split Leather Deerskin
  • Closure Type
    Shirred Elastic Back
  • Coating Coverage
    Uncoated
  • Color
    Beige
  • Comfort Features
    Keystone Thumb, Shirred Elastic Wrist
  • Construction Description
    Gunn Cut, Keystone Thumb
  • Cuff Type
    Slip-On
  • Description
    Leather Drivers Work Gloves Insulated with Fleece Lining Select B Grade Deerskin Leather Grain Leather Palm and Split Leather Back Keystone thumb
  • Description Keyword
    Cotton Blend Lined
  • ECCN
    EAR99
  • Finger Coverage
    Full
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Leather Grade
    Select B Grade
  • Leather Material Type
    Deerskin Grain Leather
  • Lining Material
    Fleece
  • Material
    Deerskin Leather
  • Material Type
    Leather Drivers Gloves - Keystone Thumb
  • Palm Features
    Reinforced
  • Protection Type
    General Protection
  • Series
    3555
  • Thumb Style
    Keystone
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)