Motion
5196
Corded Die Grinder - 11 A, 120 V, 14500 rpm Max
Mi Item #02759345
MFR #5196
Price$432.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Corded Die Grinder - 11 A, 120 V, 14500 rpm Max
Mi Item #02759345
MFR #5196

Mfr description
5196 DIE GRINDER
  • 11 Amp, 14,500 rpm
  • For mounted wheels and points up to 2" and reinforced wheels up to 2"
  • 1/4" collet standard equipment (1/8" collet available)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$432.34/each

Specifications

Dimensions

  • Collet Size
    1/4 in
  • Cord Length
    9 ft
  • Grinding Wheel Diameter
    2 in
  • Overall Height
    5.4400 in
  • Overall Length
    21-1/2 in
  • Overall Width
    6.8900 in
  • Tool Weight
    7.8 lb

Details

  • Accepts Grinding Wheel
    Yes
  • Amperage
    11 A
  • Handle Style
    Inline
  • Includes
    11/16" Open End Wrench
  • Lock On Or Non Lock Switch
    Non-Lock Switch
  • Material
    Metal
  • Maximum Speed
    14500 rpm
  • Number Of Pieces
    4
  • Power Rating
    11 A, 120 V
  • Switch Style
    Trigger Switch
  • UPC_NO
    045242021550
  • Variable Speed
    Variable Speed Not Included
  • Voltage
    120 V ac/dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)