Motion
688X12
Compression Elbow & Straight - Forged Brass Material
Mi Item #02759354
MFR #688X12
Price$11.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Elbow & Straight - Forged Brass Material
Mi Item #02759354
MFR #688X12

Mfr description
688X12 FITTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.59/each

Specifications

Dimensions

  • Tube Size
    3/4 in

Details

  • Adapter Type
    Male Adapter
  • Body Material
    Forged Brass
  • Connection Type
    Compression x NPT
  • Material
    Forged Brass
  • Seal Material
    Nitrile Rubber
  • Shape
    Straight
  • Type
    Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)