Motion
182TTTL7034ES

MARATHON ELECTRIC
182TTTL7034ES

Blower/Fan Motor - 3 hp, 1800 rpm, 3 ph, 230/460 V, 182TC Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 50/60 Hz, 1760 rpm Base, Rigid Base Mount, Continuous Duty, Inverter Duty
Mi Item #02759381
MFR #182TTTL7034ES
Price$3,113.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
182TTTL7034ES

Blower/Fan Motor - 3 hp, 1800 rpm, 3 ph, 230/460 V, 182TC Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 50/60 Hz, 1760 rpm Base, Rigid Base Mount, Continuous Duty, Inverter Duty
Mi Item #02759381
MFR #182TTTL7034ES

Mfr description
3HP 1800RPM C405 TENV 230/460V 182TC 3PH
  • Brake has manual wear adjustment up to 25 lb-ft. for longer pad life Stearns brakes, 56 series through 25 Lb-Ft, 87 series above 35 Lb-Ft and larger Brake leads routed through motor conduit box (TENV only) Universal mounting up to 15 Lb-Ft CR200 Corona resistant magnet wire (motor can be operated 10:1 variable torque and 2:1 constant torque) Aluminum frame construction Totally enclosed, non-ventilated Class F insulation
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3,113.66/each

Specifications

Dimensions

  • Drive End Bearing Size
    6207
  • Frame Size
    182TC
  • Overall Length C Dimension
    19.68
  • Service Factor
    1.15
  • Shaft Diameter
    1.1250 in
  • Weight
    100 lbs

Details

  • 2D Drawing
  • Assembly Box Mounting
    F1/F2 CAPABLE
  • Base RPM
    1760 rpm
  • Description Keyword
    3 hp
  • Drive End Bearing
    Ball
  • Duty Condition Type
    Continuous Duty, Inverter Duty
  • Electrical Type
    Squirrel Cage Inverter Rated
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Frame Material
    Aluminum
  • Frequency Rating
    50/60 Hz
  • Full Load Current
    8.00 / 4.00 A
  • Full Load Efficiency
    90.20 %
  • Insulation Class
    F
  • IP Rating
    43
  • KVA Code
    K
  • kW
    2.20 kW
  • Manufacturer Catalog Number
    C405
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856027634
  • Motor Category
    General Purpose Brake Motor
  • Motor Horsepower
    3 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    B
  • Number Of Speeds
    1
  • Overload Protector
    No
  • Product Type
    Brake Motors
  • Shaft Type
    T
  • Standards Met
    CSA, UL
  • Starting Method
    Line Or Inverter
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    Manual
  • Type of Bearing
    Ball
  • Type Of Bearing
    6206
  • Voltage
    230/460
  • Volts @ Frequency
    190/380 V @ 50 Hz;230/460 V @ 60 Hz
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)