Motion
PCMF 353926 E

SKF
PCMF 353926 E

Flanged Bushing - 35 mm Bore, 39 mm OD, 26 mm Length, PTFE Material
Mi Item #02759496
MFR #PCMF 353926 E
Price$34.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PCMF 353926 E

Flanged Bushing - 35 mm Bore, 39 mm OD, 26 mm Length, PTFE Material
Mi Item #02759496
MFR #PCMF 353926 E

Mfr description
PCMF353926 E BUSHING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$34.81/each

Specifications

Dimensions

  • Flange Diameter
    47 mm
  • Inside Diameter
    35 mm
  • Outside Diameter
    39 mm
  • Overall Length
    26 mm
  • Weight
    3.01 lbs

Details

  • Bushing Material
    PTFE
  • Bushing Type
    Flanged
  • Groove Type
    Plain Interior
  • Ground Type
    Ground
  • Product Type
    Die & Mold Plain-Bearings
  • UPC_NO
    7316572037881
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)