Motion
PP-6Z-SETS-ILN

PEER BEARING CO (SKF)
PP-6Z-SETS-ILN

Pillow Block Housing - Two-Bolt Base, Stamping, Pressed Steel
MI ITEM #02759663
MFR #PP-6Z-SETS-ILN
Price$19.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER BEARING CO (SKF)
PP-6Z-SETS-ILN

Pillow Block Housing - Two-Bolt Base, Stamping, Pressed Steel
MI ITEM #02759663
MFR #PP-6Z-SETS-ILN

Mfr description
PP206-IL BRG HOUSING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.12/each

Specifications

Dimensions

  • Base To Bore Centerline  
    1.3125 in
  • Base Width
    1.2500 in
  • Bolt Center To Center Length
    3.7500 in
  • Bolt Size
    0.3750 in
  • Compatible Bore Diameter
    1.0625 in, 1.1250 in, 1.1875 in, 1.2500 in, 30 mm
  • Overall Height  
    2.6250 in
  • Overall Length  
    4.8750 in
  • Weight
    0.52 lbs

Details

  • Bore Type
    Straight
  • Housing Construction
    Stamping
  • Housing Material
    Pressed Steel
  • Manufacturer Catalog
  • Mounting Type
    Two-Bolt Base
  • Product Type
    Pillow Block Housings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)