Motion
3/8 X 50FT RUBBER AIR BRAKE

GATES RUBBER CO
3/8 X 50FT RUBBER AIR BRAKE

Air Brake Hose - 3/8 in ID, 0.75 in OD, 225 psi Working Pressure, 1000 psi / 68.9 bar Burst Pressure
Mi Item #02759668
MFR #3/8 X 50FT RUBBER AIR BRAKE
Price$114.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
3/8 X 50FT RUBBER AIR BRAKE

Air Brake Hose - 3/8 in ID, 0.75 in OD, 225 psi Working Pressure, 1000 psi / 68.9 bar Burst Pressure
Mi Item #02759668
MFR #3/8 X 50FT RUBBER AIR BRAKE

Mfr description
27240 3/8" AB AIR BRAKE X50FT 32450601
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$114.96/each

Specifications

Dimensions

  • Hose Dash Size
    6
  • Length
    50 ft / 15 m
  • Nominal Hose Inner Diameter  
    3/8 in
  • Nominal Hose Outer Diameter  
    0.75 in

Details

  • Burst Pressure
    1000 psi / 68.9 bar
  • Country of Origin
    US
  • Cover Color
    Black
  • Cover Material
    EPDM
  • Cover Type
    Standard
  • Hose Pressure
    Constant Pressure-Low
  • Hose Reinforcement Type
    Textile
  • Manufacturer Catalog Number
    3245-0601
  • Manufacturer Upc Number
    072053065541
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    +100°C / +212 °F
  • Minimum Temperature
    -40°C / -40 °F
  • Recommended Use
    Computer-controlled manufacturing process virtually insures product uniformity for the AB Series Air Brake Hose.
  • Reinforcement Type
    4-spiral, fiber
  • Trademark
    AB Series Air Brake Hose
  • Tube Color
    Black
  • Tube Material
    EPDM
  • UPC_NO
    072053065541
  • Working Pressure
    225 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)