Motion
50HP CONN LINK EA PK

PEER CHAIN
50HP CONN LINK EA PK

Connecting Link - 50 / 5/8 in Chain & Pitch, Hollow Pin, Carbon Steel Material
Mi Item #02759692
MFR #50HP CONN LINK EA PK
Price$6.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
50HP CONN LINK EA PK

Connecting Link - 50 / 5/8 in Chain & Pitch, Hollow Pin, Carbon Steel Material
Mi Item #02759692
MFR #50HP CONN LINK EA PK

Mfr description
50 HOLLOW PIN CONN LINK EACH PACK
  • All PEER hollow pins are manufactured with precision.
  • PEER hollow pin chain provides a multitude of possibilities for attachment/cross rod spacing.
  • Ideal for easy assembly and disassembly of attachments.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.25/each

Specifications

Dimensions

  • Chain Size & Pitch
    50 / 5/8 in
  • Inside Width
    0.4000 in, 10.16 mm
  • Link Plate Height
    0.594 in
  • Link Plate Thickness
    0.094 in
  • Pin Diameter
    0.200 in
  • Pitch
    5/8 in
  • Plate Height
    0.594 in
  • Plate Thickness
    0.094 in
  • Roller Width
    0.4000 in, 10.16 mm
  • Weight
    0.032 lbs
  • Weight per Foot
    0.032 lbs, 0.048 kg/m

Details

  • Chain Construction
    Hollow Pin
  • Chain Number
    50
  • Chain Number & Pitch
    50 / 5/8 in
  • Chain Standard
    ANSI
  • Chain Type
    Hollow Pin Chain
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    Taiwan
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    50HP CONN LINK EA PK
  • Manufacturer Stock Number
    2144
  • Material
    Carbon Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Not Resistant to Corrosion
  • Series
    50
  • Standards Met
    ANSI, ASME
  • Type
    Connecting Link
  • Working Load Capacity
    700 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)