Motion
60HP CONN LINK EA PK

PEER CHAIN
60HP CONN LINK EA PK

Connecting Link - 60 / 3/4 in Chain & Pitch, Hollow Pin, Carbon Steel Material, Plain Finish
Mi Item #02759695
MFR #60HP CONN LINK EA PK
Price$10.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
60HP CONN LINK EA PK

Connecting Link - 60 / 3/4 in Chain & Pitch, Hollow Pin, Carbon Steel Material, Plain Finish
Mi Item #02759695
MFR #60HP CONN LINK EA PK

Mfr description
60 HOLLOW PIN CONN LINK EACH PACK
  • All PEER hollow pins are manufactured with precision.
  • PEER hollow pin chain provides a multitude of possibilities for attachment/cross rod spacing.
  • Ideal for easy assembly and disassembly of attachments.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.46/each

Specifications

Dimensions

  • Chain Size & Pitch
    60 / 3/4 in
  • Inside Width
    0.4690 in, 11.91 mm
  • Link Plate Height
    0.673 in
  • Link Plate Thickness
    0.094 in
  • Pin Diameter
    0.235 in
  • Pin Length
    0.5530 in, 14.05 mm
  • Pitch
    3/4 in
  • Plate Height
    0.673 in
  • Plate Thickness
    0.094 in
  • Roller Width
    0.4690 in, 11.91 mm
  • Weight
    0.052 lbs
  • Weight per Foot
    0.052 lbs, 0.077 kg/m

Details

  • Application
    General Purpose
  • Chain Construction
    Hollow Pin
  • Chain Number
    60
  • Chain Number & Pitch
    60 / 3/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Hollow Pin Chain
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    Taiwan
  • Finish Coating
    Plain
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    60HP CONN LINK EA PK
  • Manufacturer Stock Number
    2147
  • Material
    Carbon Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Not Resistant to Corrosion
  • Series
    60
  • Standards Met
    ANSI, ASME
  • Type
    Connecting Link
  • Working Load Capacity
    900 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)