Motion
FFM020024025
Plain Sleeve & Flanged Bearing - 20 mm, 0.7874 in ID, 24 mm OD, 25 mm Length, 28 mm Flg Dia., Oil-Impregnated Bronze Material
MI ITEM #02759746
MFR #FFM020024025
Your Price$8.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 20 mm, 0.7874 in ID, 24 mm OD, 25 mm Length, 28 mm Flg Dia., Oil-Impregnated Bronze Material
MI ITEM #02759746
MFR #FFM020024025

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$8.63/each(List $11.91)

Overview

Mfr description
FFM 20-24 X 25MM METRIC BUSHING

Specifications

  • Type Of Bearing
    Flanged Sleeve
  • Sleeve Bearing Type
    Flange Sleeve
  • Length Tolerance
    js13
  • Bearing Material
    Oil-Impregnated Bronze
  • Bushing Material
    Sintered Bronze
  • Bore Diameter
  • Outside Diameter Tolerance
    240.035 mm-240.056 mm
  • Outside Diameter
  • Description
    Bronze METRIC Flanged Bearings SAE 841
  • Overall Length
  • Measurement Standard
    Metric
  • Finish Coating
    Oil Impregnated
  • Flange Diameter
  • Material
    Oil-Impregnated Sintered Bronze
  • Country of Origin
    US
  • Operating Temperature Range
    -12.2 to 104.4 °C, 10 to 220 °F
  • Maximum P Value
    2000 psi;13.7895 MPa
  • Material Specification
    SAE 841
  • Series
    SAE 841
  • Inside Diameter
    20 mm
  • Additional Details
    Oil-Impregnated;Flanged;Self-Lubricating
  • Flange Outside Diameter
    28 mm
  • Flange Thickness
    2 mm;0.0787 in
  • Thickness
    0.0787 in, 2 mm
  • Type
    Flanged
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought