Motion
FHSFX206-20
Flange-Mount Ball Bearing Unit - 1-1/4 in Bore, 2-Bolt Flange, Set Screw Locking, Ductile Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, RST Seal
Mi Item #02759750
MFR #FHSFX206-20
Price$62.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 1-1/4 in Bore, 2-Bolt Flange, Set Screw Locking, Ductile Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, RST Seal
Mi Item #02759750
MFR #FHSFX206-20

Mfr description
FHSFX206-20 MOUNTED UNIT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$62.74/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    3.5625 in
  • Bolt Size
    0.3750 in
  • Bore Diameter  
    1-1/4 in
  • Overall Height  
    1.3000 in
  • Overall Length Diameter  
    4.4375 in
  • Overall Width
    3.0938 in

Details

  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Ductile Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Non-Relubricatable
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590095889
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Replacement Bearing
    FHS206-20G
  • Seal Type
    RST
  • Type Of Bearing
    Ball
  • UPC_NO
    1200106990369
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)