Motion
T025373
Air Die Grinder - Collet Size 0.25 in, Maximum Speed 22000 rpm
Mi Item #02759834
MFR #T025373
Price$125.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Die Grinder - Collet Size 0.25 in, Maximum Speed 22000 rpm
Mi Item #02759834
MFR #T025373

Mfr description
CP872 1/4 DIE GRINDER
  • Aluminum alloy body for better robustness
  • Built-in air regulator & CP streamlined safety lever
  • Includes 1/4 Inch and 6 mm collets
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$125.30/each

Specifications

Dimensions

  • Collet Size
    0.25 in
  • Inlet Size
    0.25 in
  • Minimum Hose Size
    3/8 in
  • Overall Length
    5.75 in
  • Tool Weight
    1.25 lbs

Details

  • Accepts Grinding Wheel
    No
  • Air Consumption @ Load
    26 cfm
  • Air Inlet
    1/4 NPT
  • Exhaust Type
    Rear
  • Handle Material
    Aluminum
  • Horsepower
    0.40 hp
  • Includes
    Wrench Spanner, Air Die Grinder
  • Manufacturer Upc Number
    15451394851
  • Maximum Speed
    22000 rpm
  • Power Rating
    470 W
  • Throttle Style
    Lever Throttle
  • UPC_NO
    015451394851
  • Variable Speed
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)