Motion
23122CE4C4
Spherical Roller Bearing - 110 mm ID, 180 mm OD, 56 mm Width, Straight Bore, Open, C4
Mi Item #02759929
MFR #23122CE4C4
Price$1,492.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 110 mm ID, 180 mm OD, 56 mm Width, Straight Bore, Open, C4
Mi Item #02759929
MFR #23122CE4C4

Mfr description
23122CE4C4 SPHERICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,492.86/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Outside Diameter  
    180 mm
  • Overall Width  
    56 mm

Details

  • Bore Type
    Straight
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482300080
  • Internal Clearance
    C4
  • Manufacturer Upc Number
    029176529078
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Series
    231
  • UPC_NO
    029176529078
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)