Motion
NS8500-24T 1-1/4IN 1KW1SS PA

REXNORD INC
NS8500-24T 1-1/4IN 1KW1SS PA

Flat Top Conveyor Chain Sprocket - Molded Split Sprocket, 24 Teeth, 1 1/4 in Bore Dia., 5.7990 in Pitch Dia., PA Material
Mi Item #02759969
MFR #NS8500-24T 1-1/4IN 1KW1SS PA
Price$113.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
NS8500-24T 1-1/4IN 1KW1SS PA

Flat Top Conveyor Chain Sprocket - Molded Split Sprocket, 24 Teeth, 1 1/4 in Bore Dia., 5.7990 in Pitch Dia., PA Material
Mi Item #02759969
MFR #NS8500-24T 1-1/4IN 1KW1SS PA

Mfr description
614-186-3 NS8500-24T 1-1/4 KWSS
  • 8500 Series Molded Split Sprocket with 24Teeth and a 1-1/4in Round Shaft-ready Bore with 1 Keyway and 1 Setscrew in PA material
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$113.62/each

Specifications

Dimensions

  • Bore Diameter
    1 1/4 in
  • Length Through Bore
    39 mm
  • Outside Diameter
    148.3 mm
  • Pitch
    5.8 in
  • Pitch Diameter  
    5.7990 in
  • Weight
    0.68 lbs

Details

  • Bore Type
    Shaft-Ready
  • Chain / Sprocket Type
    Molded Split Sprocket
  • Chain Number
    NS8500
  • Flange Material
    Thermoplastic
  • Hub Material
    Thermoplastic
  • Hub Type
    Wide
  • Material
    Thermoplastic
  • Number Of Keyways
    1
  • Number Of Set Screws
    1
  • Number Of Strands Across
    2
  • Number Of Teeth  
    24
  • Sprocket Material
    PA
  • Sprocket Type
    Molded Split Sprocket
  • UPC_NO
    793699408850
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)