Specifications
Dimensions
- Base Height1.7500 in
- Base To Bore Centerline3.0000 in
- Base Width2-11/16 in
- Bolt Center Diameter8.2500 in
- Bolt Center To Center Length6.9375 to 8.7500 in
- Bolt Size0.7500 in | 19.05 mm
- Bore Diameter2.4375 in
- Bore Inside Diameter2.4375 in
- Bore Length3.6600 in
- Housing Dimensions11.2500 x 3.3800 x 6.1900 in
- Housing Width3.6500 in
- Inner Race Width3.6600 in
- Insert Outer Diameter2.9010 in
- Inside Diameter2.4375 in
- Length11.2500 in
- Length Through Bore3.6600 in
- Max Bolt Hole Spacing8.2500 in
- Min Bolt Hole Spacing8.2500 in
- Misalignment Angle2 °
- Outer Diameter2.9010 in
- Outer Diameter TypeSpherical
- Overall Height5.5000 in
- Overall Length10.5000 in
- Overall Width3.6563 in
- Shaft Diameter2.4375 in
- Tap Thread Size1/8 NPT
- Thread Size1/8 NPT
- Weight24.9 lbs
- Width3.6500 in, 92.70 mm
Details
- Additional DetailsRelubricatable | Powder Coated
- Bearing Insert MaterialSteel
- Bearing Number3207U
- Bearing TypeSpherical Roller
- Bore TypeRound
- Cage MaterialEngineered Polymer
- Cage TypePolymer
- Closure TypeClearance Seal
- Compatible Frame TypeTwo Bolt
- Component TypeComplete Assembly
- Distance Between Mounting Hole Cen8.2500 in
- Dynamic Load Capacity43240 lbf
- End Cap GrooveYes
- Expansion CapabilityExpansion
- Expansion TypeExpansion Bearing (Floating)
- Finish CoatingPowder Coated
- Finish/CoatingPowder Coated
- Flinger MaterialSteel
- Flinger TypeSteel
- Grease TypeLithium Complex Nlgi 2 Grease
- Harmonization Code8483208080
- Housing Configuration2-Bolt Pillow Block
- Housing ConstructionSolid
- Housing MaterialCast Iron
- Housing TypeTwo Bolt
- IncludesClearance Seal, Eccentric Cam Locking Collar
- Insert Bearing MaterialSteel
- Insert Bearing TypeEccentric Collar Locking
- Locking DeviceEccentric Collar
- Locking TypeEccentric Collar
- LubricationLithium Complex NLGI 2 Grease
- Lubrication TypeLubrication Fitting
- Manufacturer Catalog NumberZPS3207
- MaterialCast Iron
- Max Operating Temperature107.2 °C, 225 °F
- Max Rpm3300 rpm
- Measurement StandardImperial
- Mounting2-Bolt Base
- Mounting Type2-Bolt Base
- Number Of Mounting Holes2
- Operating Temperature Range225 °F
- Product TypePillow Block Roller Bearing Units
- Radial Dynamic Load Capacity38200 lbf
- Radial Static Load Capacity46800 lbf
- RelubricatableYes
- Replacement Bearing3207U
- Replacement End CapDTC812
- Replacement SealZS8
- Retainer MaterialEngineered Polymer
- Retainer TypeEngineered Polymer
- Rolling ElementSpherical Roller
- Row TypeDouble Row
- SealClearance
- Seal MaterialSteel
- Seal TypeClearance/Non-Contact
- Sealing TypeClearance
- Self AligningYes
- SeriesSolid-Housed Pillow Blocks
- Shaft AttachmentEccentric Locking Collar
- Standards MetANSI/ABMA STD 9-1990
- Static Load Capacity53500 lbf
- Suitable For High Temp AppNo
- TypeTwo Bolt
- Type Of BearingSpherical Roller
- UPC_NO698210943974
Overview
Mfr description
ZPS3207 TWIST LOCK P BLK FLT