Overview
Mfr description
562738 29462 U-09FL HYSOL URE ADH 400ML
Specifications
- Material CompGlass, Metal, Plastic, Polycarbonate
- ColorClear
- Product FormLiquid
- Package Size400 ml
- Package TypeCartridge
- UPC_NO079340294622
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data