Specifications
Dimensions
- Chain Pitch1.0000 in
- Weight0.61 lb
Details
- Accessory TypeMat Top Chain
- Country of OriginMexico
- Pin MaterialPolyester
- UPC_NO793699439366
Overview
Mfr description
HP7705-32 HP7705-32
- HP7705 32 Inch Wide MatTop® Chain Molded in Brown High Performance Material
- Assembled With Polyester Pins