Motion
FB-204TMC

SEALMASTER
FB-204TMC

Three-Bolt Bracket Ball Bearing Unit - 20 mm Bore, 3-Bolt Bracket, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal Seal
Mi Item #02760150
MFR #FB-204TMC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
FB-204TMC

Three-Bolt Bracket Ball Bearing Unit - 20 mm Bore, 3-Bolt Bracket, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal Seal
Mi Item #02760150
MFR #FB-204TMC

Mfr description
FB-204TMC
  • Powder coated epoxy cast iron housing with extended inner ring bearings
  • Skwezloc® concentric locking for near perfect concentricity
  • Single lip contact seal with black oxide bearing races
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Center To Center Length  
    32.10 mm
  • Bolt Size
    0.3750 in
  • Bore Diameter  
    20 mm
  • Housing Width
    2.3750 in
  • Inner Ring Width
    1.3300 in
  • Length Through Bore
    1.3300 in
  • Overall Height  
    1.3550 in
  • Overall Length
    4.1880 in
  • Overall Length Diameter  
    4.1880 in
  • Overall Width
    2.3750 in
  • Weight
    1.3 lbs

Details

  • Bearing Material
    52100 Bearing Steel, Black Oxided
  • Bore Type
    Straight
  • CAD Drawing
  • Color
    Gray
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Gray
  • Harmonization Code
    8483.20.4040
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Lubricant
    Lithium Complex NLGI 2 Grease
  • Lubrication
    Lithium Complex NLGI 2 Grease
  • Lubrication Type
    Lithium Complex NLGI 2 Grease
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    FB-204TMC
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662461254301
  • Max Operating Temperature
    220 °F
  • Max Rpm
    6450 rpm
  • Mounting Type
    3-Bolt Bracket
  • Operating Temperature Range
    -20° to 220 °F
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    2611 lbf
  • Radial Static Load Capacity
    1444 lbf
  • Replacement Bearing
    5204TMC
  • Seal Type
    Contact Seal
  • Series
    FB
  • Type Of Bearing
    Ball
  • UPC_NO
    662461254301
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)