Motion
3 7/16 SLV  RTL NON-EXPANSION PB

DODGE
3 7/16 SLV RTL NON-EXPANSION PB

Hydrodynamic Pillow Block Bearing - 3-7/16 in Bore, Cast Iron
Mi Item #02760186
MFR #3 7/16 SLV RTL NON-EXPANSION PB
Price$15,641.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
3 7/16 SLV RTL NON-EXPANSION PB

Hydrodynamic Pillow Block Bearing - 3-7/16 in Bore, Cast Iron
Mi Item #02760186
MFR #3 7/16 SLV RTL NON-EXPANSION PB

Mfr description
132362 3-7/16 RTL NE SLEEVOIL PB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15,641.47/each

Specifications

Dimensions

  • Bore Diameter  
    3-7/16 in
  • Shaft Diameter
    3.4375 in
  • Weight
    195 lbs

Details

  • Coolant Type
    Air, Oil, Water
  • Country of Origin
    US
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Housing Type
    Four-Bolt Pillow Block
  • Includes
    Thrust Plate Kit
  • Lubrication
    Oil
  • Mounting Type
    4-Bolt Base
  • Operating Temperature Range
    Maximum of +180 °F
  • Product Type
    Pillow Block Hydrodynamic Bearings
  • Series
    RTL
  • Type Of Bearing
    Hydrodynamic
  • UPC_NO
    782475334636
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)