Motion
16024/C2

SKF
16024/C2

Radial/Deep Groove Ball Bearing - Straight Bore, 120 mm ID, 180 mm OD, 19 mm Width, Open, Without Snap Ring
Mi Item #02760191
MFR #16024/C2
Price$812.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
16024/C2

Radial/Deep Groove Ball Bearing - Straight Bore, 120 mm ID, 180 mm OD, 19 mm Width, Open, Without Snap Ring
Mi Item #02760191
MFR #16024/C2

Mfr description
16024/C2 BEARING
  • Deep groove ball bearing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$812.42/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    1 mm
  • Inner Ring Width
    19 mm
  • Outside Diameter  
    180 mm
  • Overall Width  
    19 mm
  • Precision Rating
    ABEC 1
  • Weight
    3.57 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Description
    16024/C2 BEARING
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing
  • Finish Coating
    Uncoated
  • Internal Clearance
    C2
  • Long Description
    Radial/Deep Groove Ball Bearing with 120 mm bore, open type, 180 mm outside diameter, and 19 mm width for heavy radial deep groove needs.
  • Manufacturer Catalog Number
    16024/C2
  • Max Rpm
    4800 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    14310 lbf
  • Radial Static Load Capacity
    14380 lbf
  • Seal Type
    Open
  • Series
    160
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316570917499
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)