Motion
J69116
Impact Socket Set - Imperial Measurement System, Impact, 6 PT Socket Points, 1/4 in Drive Size, Standard Deep Shaft Style, Number of Sockets: 8 PC
MI ITEM #02760299
MFR #J69116
Your Price$112.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket Set - Imperial Measurement System, Impact, 6 PT Socket Points, 1/4 in Drive Size, Standard Deep Shaft Style, Number of Sockets: 8 PC
MI ITEM #02760299
MFR #J69116

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$112.11/each(List $128.93)

Overview

Mfr description
J69116 SET SKT IMP 1/4DR 11PC DE

Specifications

  • Shaft Style
    Standard Deep
  • Socket Set Type
    Impact
  • Number of Sockets
    8 PC
  • Drive Size
    1/4 in
  • Measurement System
    Imperial
  • Socket Points
    6 PT
  • Socket Sizes
    1/2 in, 1/4 in, 11/32 in, 3/16 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/32 in, 9/16 in, 9/32 in
  • Material
    Alloy Steel
  • Overall Length
    2 in
  • Included Accessories
    Socket Bar, Socket Clip
  • UPC_NO
    662679562779
  • Number Of Pieces
    11
  • Additional Details
    TorquePlus

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text