Motion
J69106
Impact Socket Set - Imperial Measurement System, Impact, 6 PT Socket Points, 1/4 in Drive Size, Standard Straight Shaft Style, Number of Sockets: 10 PC
Mi Item #02760312
MFR #J69106
Price$91.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket Set - Imperial Measurement System, Impact, 6 PT Socket Points, 1/4 in Drive Size, Standard Straight Shaft Style, Number of Sockets: 10 PC
Mi Item #02760312
MFR #J69106

Mfr description
J69106 SET SKT IMP 1/4DR 11PC ST
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$91.87/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Overall Length
    7/8 in
  • Socket Sizes
    1/2 in, 1/4 in, 11/32 in, 3/16 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/32 in, 9/16 in, 9/32 in

Details

  • Additional Details
    TorquePlus
  • Included Accessories
    Socket Bar, Socket Clip
  • Material
    Alloy Steel
  • Measurement System
    Imperial
  • Number Of Pieces
    11
  • Number of Sockets
    10 PC
  • Shaft Style
    Standard Straight
  • Socket Points
    6 PT
  • Socket Set Type
    Impact
  • UPC_NO
    662679562755
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)