Motion
J6910TX
Impact Socket - E10 Socket Size, 1/4 in Drive, Torx, Standard Type, Black Oxide Finish
MI ITEM #02760316
MFR #J6910TX
List Price$9.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - E10 Socket Size, 1/4 in Drive, Torx, Standard Type, Black Oxide Finish
MI ITEM #02760316
MFR #J6910TX

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$9.12/each for your price

Overview

Mfr description
J6910TX SKT IMP 1/4DR E10 TORX

Specifications

  • Drive Size
    1/4 in
  • Socket Size
    E10
  • Socket Points
    Torx
  • Overall Length
    1.0000 in
  • Finish Coating
    Black Oxide
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought