Specifications
Dimensions
- Bolt Circle Diameter12.7500 in
- Bore Diameter4-15/16 in
- Inner Ring Width7-7/8 in
- Outside Diameter14.7500 in
- Weight128 lbs
Details
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingPowder Coated
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- Lubrication TypeLubrication Fitting
- Manufacturer Upc Number793699257540
- Max Rpm1600 rpm
- Mounting Type4-Bolt Piloted Flange
- Product TypeFlange-Mount Roller Bearing Units
- Radial Dynamic Load Capacity159900 lbf
- Radial Static Load Capacity221700 lbf
- Seal TypeClearance/Non-Contact
- Series5000
- Type Of BearingSpherical Roller
- UPC_NO793699257540
Overview
Mfr description
ZBR541543 FLG CARTRDGE BLK W/HD BRG