Motion
R18-C05RG
Miniature Air Regulator - 2000 scfm, 2 BSPT, 5 to 125 psi
Mi Item #02760381
MFR #R18-C05RG
Price$2,317.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Miniature Air Regulator - 2000 scfm, 2 BSPT, 5 to 125 psi
Mi Item #02760381
MFR #R18-C05RG

Mfr description
R18-C05RG REGULATOR W/GAUGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,317.48/each

Specifications

Dimensions

  • Inlet Port Size
    2 in
  • Outlet Port Size
    2 in
  • Overall Height
    247 mm
  • Overall Width
    152 mm

Details

  • Fluid Comp
    Air
  • Included Options
    Gauge
  • Inlet Port Type
    Straight
  • Max Operating Temperature
    70 °F
  • Maximum Air Flow
    2000 scfm
  • Maximum Operating Pressure
    450 psi
  • Maximum Set Pressure
    125 psi
  • Minimum Set Pressure
    5 psi
  • Outlet Port Thread Type
    NPT
  • Outlet Port Type
    Straight
  • Port Gender
    Female
  • Pressure Control Type
    Relief Valve
  • Product Type
    Standard Air Regulators
  • Set Pressure Range
    5 to 125 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)