Motion
N992
N992 Rotary Gear Pump, 4 gpm, 150 psi, 3/8 in NPT Ports
Mi Item #02760408
MFR #N992
Price$549.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
N992 Rotary Gear Pump, 4 gpm, 150 psi, 3/8 in NPT Ports
Mi Item #02760408
MFR #N992

Mfr description
OBN992 PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$549.44/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    3/8 in NPT

Details

  • Material
    Stainless Steel Shaft
  • Max Pressure
    150 psi
  • Maximum Flow Rate
    4.0 gpm
  • Maximum Operating Pressure
    10.34 bar, 150 psi
  • Mounting
    Adapter Kit, Close-Coupled
  • O Ring Material
    Viton
  • Product Types
    Bronze Gear Pump
  • Pump Body Material
    Bronze
  • Seal
    Buna Lipseal
  • Series
    N992
  • Type Design
    Rotary Gear
  • Wetted Materials
    Bronze, Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)