Motion
99339
Speedi Sleeve - 3.441 in Shaft Dia., 0.781 in Width
Mi Item #02760500
MFR #99339
Price$104.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Speedi Sleeve - 3.441 in Shaft Dia., 0.781 in Width
Mi Item #02760500
MFR #99339

Mfr description
99339 SPEEDI SLEEVE
  • Strong, durable stainless steel construction that provides a corrosion-free sealing surface
  • Ultra-thin construction that allows original seal size to be used with minimal additional lip loading
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$104.47/each

Specifications

Dimensions

  • Shaft Diameter
    3.441 in
  • Weight
    0.51 lbs
  • Width on Shaft
    0.781 in
  • Width Overall Width For Speedi Slv
    0.906 in

Details

  • Manufacturer Upc Number
    053893524658
  • Type of Product
    Speedi-Sleeve
  • UPC_NO
    053893524658
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)