Motion
16B1X10 ft RIV

RENOLD JEFFREY
16B1X10 ft RIV

Roller Chain - British Standard Series, 16B / 1 in Pitch, Riveted, 1 Strand, 10 ft Length
MI ITEM #02760661
MFR #16B1X10 ft RIV
Price$73.75/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
16B1X10 ft RIV

Roller Chain - British Standard Series, 16B / 1 in Pitch, Riveted, 1 Strand, 10 ft Length
MI ITEM #02760661
MFR #16B1X10 ft RIV

Mfr description
16BRB RIV BRITISH STD CHAIN
  • Priced by the foot
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$73.75/ft

Specifications

Dimensions

  • Inside Width
    17.02 mm
  • Link Plate Height
    21.08 mm
  • Link Plate Thickness
    4.12 mm
  • Overall Length
    10 ft
  • Pin Diameter
    8.28 mm
  • Roller Diameter
    15.88 mm
  • Weight
    1.75 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    16B / 1 in
  • Manufacturer Upc Number
    673766003624
  • Measurement Standard
    Metric
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    British Standard
  • UPC_NO
    673766003624

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)