Motion
BVAL0500S4321
Suction Ball Valve - 400 psi Max, 1/2 in Port, Aluminum Body
MI ITEM #02760851
MFR #BVAL0500S4321
Your Price$64.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Suction Ball Valve - 400 psi Max, 1/2 in Port, Aluminum Body
MI ITEM #02760851
MFR #BVAL0500S4321

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$64.41/each(List $80.51)

Overview

Mfr description
BVAL0500S4321 1/2"LP/ SUCTION BALL VALV

Specifications

  • Maximum Operating Pressure
    400 psi
  • Port Size
    1/2 in
  • Body Material
    Aluminum
  • Product Types
    Bore Valve
  • O Ring Material
    Buna-N
  • Spindle Ball Seal Material
    Brass
  • Series
    BVAL
  • Type
    Bore Valve
  • Connection Type
    SAE ORB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought