Motion
BVAL1500S4321AZZN

DELAWARE MFG IND CORP
BVAL1500S4321AZZN

Suction Ball Valve - 400 psi Max, 1-1/2 in Port, Aluminum Body, Crank Handle
MI ITEM #02760860
MFR #BVAL1500S4321AZZN
Price$132.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DELAWARE MFG IND CORP
BVAL1500S4321AZZN

Suction Ball Valve - 400 psi Max, 1-1/2 in Port, Aluminum Body, Crank Handle
MI ITEM #02760860
MFR #BVAL1500S4321AZZN

Mfr description
BVAL1500S4321AZZN 1-1/2"LP/LH SUCTION B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$132.27/each

Specifications

Dimensions

  • Port Size
    1-1/2 in

Details

  • Body Material
    Aluminum
  • Connection Type
    SAE ORB
  • Handle Style
    Crank Handle
  • Maximum Operating Pressure
    400 psi
  • O Ring Material
    Buna-N
  • Product Types
    Bore Valve
  • Series
    BVAL
  • Spindle Ball Seal Material
    Brass
  • Type
    Bore Valve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)