Motion
BVAL2000S4321AZZN

DELAWARE MFG IND CORP
BVAL2000S4321AZZN

Suction Ball Valve - 400 psi Max, 2.0000 in Port, Aluminum Body, Crank Handle
MI ITEM #02760861
MFR #BVAL2000S4321AZZN
Your Price$160.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DELAWARE MFG IND CORP
BVAL2000S4321AZZN

Suction Ball Valve - 400 psi Max, 2.0000 in Port, Aluminum Body, Crank Handle
MI ITEM #02760861
MFR #BVAL2000S4321AZZN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$160.98/each(List $197.51)

Overview

Mfr description
BVAL2000S4321AZZN 2"LP/LH SUCTION BALL

Specifications

  • Maximum Operating Pressure
    400 psi
  • Port Size
    2.0000 in
  • Body Material
    Aluminum
  • Handle Style
    Crank Handle
  • Product Types
    Bore Valve
  • O Ring Material
    Buna-N
  • Spindle Ball Seal Material
    Brass
  • Series
    BVAL
  • Type
    Bore Valve
  • Connection Type
    SAE ORB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text