Motion
BVAL2500S4321AZZN

DELAWARE MFG IND CORP
BVAL2500S4321AZZN

400 psi Max, 2-1/2 in Port, Aluminum Body, Crank Handle
MI ITEM #02760862
MFR #BVAL2500S4321AZZN
Your Price$393.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DELAWARE MFG IND CORP
BVAL2500S4321AZZN

400 psi Max, 2-1/2 in Port, Aluminum Body, Crank Handle
MI ITEM #02760862
MFR #BVAL2500S4321AZZN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$393.56/each(List $491.95)

Overview

Mfr description
BVAL2500S4321AZZN 2-1/2"LP/LH SUCTION B

Specifications

  • Maximum Operating Pressure
    400 psi
  • Port Size
    2-1/2 in
  • Body Material
    Aluminum
  • Handle Style
    Crank Handle

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text