Motion
BVAL3000S4321AZZN

DELAWARE MFG IND CORP
BVAL3000S4321AZZN

Suction Ball Valve - 400 psi Max, 3.0000 in Port, Aluminum Body, Crank Handle
MI ITEM #02760863
MFR #BVAL3000S4321AZZN
Price$466.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DELAWARE MFG IND CORP
BVAL3000S4321AZZN

Suction Ball Valve - 400 psi Max, 3.0000 in Port, Aluminum Body, Crank Handle
MI ITEM #02760863
MFR #BVAL3000S4321AZZN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$466.37/each

Specifications

Dimensions

  • Port Size
    3.0000 in

Details

  • Body Material
    Aluminum
  • Connection Type
    SAE ORB
  • Handle Style
    Crank Handle
  • Maximum Operating Pressure
    400 psi
  • O Ring Material
    Buna-N
  • Product Types
    Bore Valve
  • Series
    BVAL
  • Spindle Ball Seal Material
    Brass
  • Type
    Bore Valve

Overview

Mfr description
BVAL3000S4321AZZN 3"LP/LH SUCTION BALL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought