Motion
DD03 CPP
Cover Plate - Ductile Iron, Size D03 Valve Pattern, 5000 psi
Mi Item #02760997
MFR #DD03 CPP
Price$44.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cover Plate - Ductile Iron, Size D03 Valve Pattern, 5000 psi
Mi Item #02760997
MFR #DD03 CPP

Mfr description
DD03CPP COVER PLATE
  • SAE O-ring port recommended over NPT port to promote a leak-free connection
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$44.48/each

Specifications

Dimensions

  • Height
    3/4 in

Details

  • Material
    Ductile Iron
  • Max Pressure
    5000 psi
  • Valve Pattern
    Size D03
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)