Motion
RV1 8 S 0 36/
Modular Controls (Eaton) Pressure Control Valve - Hydraulic Actuation, Direct Action, 15 lpm Max Flow, Screw-in Cartridge
Mi Item #02761008
MFR #RV1 8 S 0 36/
Price$207.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Modular Controls (Eaton) Pressure Control Valve - Hydraulic Actuation, Direct Action, 15 lpm Max Flow, Screw-in Cartridge
Mi Item #02761008
MFR #RV1 8 S 0 36/

Mfr description
RV1-8-S-0-36 RELIEF VALVE
  • 350 bar (5000 psi) & 300 L/min (80 USgpm)
  • Reliable, economical and compact
  • Maximum flexibility and minimum space
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$207.39/each

Specifications

Dimensions

  • Overall Height
    0.87 in
  • Overall Length
    3.90 in
  • Overall Width
    0.87 in

Details

  • Action
    Direct
  • Actuation
    Hydraulic
  • Adjustment Type
    Screw
  • Cavity
    C-8-2
  • Connection Gender
    Female
  • Factory Set Pressure
    135 bar
  • Fluid Comp
    All general purpose hydraulic fluids
  • Function
    Pressure Relief Valve
  • Leakage
    0.25 cc/min
  • Manufacturer Catalog Number
    02-173231
  • Max Operating Temperature
    248 °F
  • Maximum Flow Rate
    15 lpm
  • Maximum Operating Pressure
    250 bar
  • Maximum Viscosity
    105 sus
  • Minimum Working Pressure
    20 bar
  • Mounting Type
    Screw-in Cartridge
  • Number Of Housing Ports
    2
  • Number Of Valve Ports
    2
  • Operating Temperature
    -40°C to +120 °C
  • Operation
    Direct Acting
  • Port Type
    Cartridge Only
  • Recommended Filtration Level
    18/16/13
  • Seal Material
    Buna-N
  • Special Features
    None
  • Style
    Poppet
  • Valve Material
    Cartridge only
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)